Shop All Contact Cement
King Packaged Materials
Sakrete Cement, Gray, Powder, 2 kg, Pail
Mfr # 12011001
Zoro # G610939315
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Size 10 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Packaged Materials
- MFR # 12011001
- Zoro # G610939315
- UPC # 55226161042
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 10 oz |
Details
Item | Construction Adhesive |
Color | Tan |
Container Type | Cartridge |
Description
Sakrete Cement, Gray, Powder, 2 kg, Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3187-12" X 300')
- 3M Cylinder Adhesive Hose, 25 ft (61989)
- 3M Epoxy Adhesive High Density/Regular (2214265)
- OATEY Gray Cement For PVC 4 oz (31093V)
- LOCTITE Contact Cement, MR 5414 Series, Black, 5 oz, Tube (234930)
- QUIKRETE Spray Adhesive, Transparent Green, 29.3 lb, Tank (124020)
- BLACK SWAN CPVC Cement, Gray, Heavy Bodied, 1/4 pt (07240)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- PERMTX-LOCKT Contact Cement (P13-25905)
- EVERYDROP Ice Maker Replacement Filter (F2WC9I1)
- King Packaged Materials Contact Cement