Shop All Rakes
King Of Spades
Landscaper Rake, Handcrafted Steel, 60 Inch Length
Mfr # 18 DURA RAKE BOXED
Zoro # G702681498
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 60"
- Handle Type Straight
- Blade Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Of Spades
- MFR # 18 DURA RAKE BOXED
- Zoro # G702681498
- Country of Origin Unknown
- Category Rakes
Dimensions
Handle Length | 60" |
Blade Length | 3" |
Overall Width of Tines | 18" |
Details
Handle Material | Steel |
Handle Type | Straight |
Description
This Handcrafted Steel Rake is one of the strongest steel rakes we've found.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-WMH-2-14 We Wmh-2-14 Hose Assembly (312-WMH-2-14)
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V (DCST970B)
- MILLSIDE Build-Your-Own Nursery Cart or Wagon (1728)
- VIM TOOLS Mag Rail Black Tray 314 Red Racks (VIMRTRAY14R)
- KING OF SPADES King of Spades Handcrafted Steel Rake (54 IND. BOXED)
- KING OF SPADES Rake Landscape 3 Inch x 24 Inch x 60 Inch (24 DURA RAKE BOXED)
- RAZOR-BACK Landscape Rake, 36 Tines, 66 in. Handle L (63000GR)
- YARD TUFF Sleeve Hitch Landscape Rake 48" (FTF-48SHLR)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10036)
- MIDWEST RAKE Straight Lute, 24", 82" Handle, Gusset (56226)
- FLAMEFIGHTER Fire Rake, Ergonomic Handle, 60 In. L (FR)
- King Of Spades Rakes