Shop All Grills & Smokers
King Kooker
Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan
Mfr # 22 PKPT
Zoro # G905674983
product price: $96.69
/ea
Free Shipping & Returns
$96.69
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
- Brand King Kooker
- MFR # 22 PKPT
- Zoro # G905674983
- UPC # 81795032230
- Country of Origin China
- Category Grills & Smokers
Description
Cook festive meals outdoors with this King Kooker 20" Portable Propane Outdoor Cooker with Aluminum Fry Pan. The cooker has a recessed top ring and large bottom ring for extra safety and stability, and a high pressure 54,000BTU cast burner. Cook a variety of foods in the large aluminum fry pan and punched aluminum basket with heat-resistant handle. Use the deep fry thermometer to monitor the temperature and adjust the flame with the adjustable regulator. Cook all your foods to perfection every time. Try the suggestions in the detailed instruction and recipe booklet, or create your own favorites. King Kooker lets you eat like a king.
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
- SCOTTS LAWN MOWER PUSH-REEL 18"" (815-18S)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- MTD 46 Lowlift Blade (490-110-M181)
- AFTERMARKET Deck Belt Wright Mfg 75952 71460002 7078225 265996 (C-BLT-0090-810)
- KING KOOKER Double Jet Cooker, 180K BTU, 90qt Aluminum Pot (9013N)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- KING KOOKER Double Jet Cooker, 180K BTU, Stainless Steel (SS1316N)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 15qt. Fry Pan, Dual Baskets (1618)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- King Kooker Grills & Smokers