Shop All Cookware
King Kooker
Jambalaya Pot, Cast Iron, 10 Gallons, Preseasoned
Mfr # 5940
Zoro # G305675030
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Kooker
- MFR # 5940
- Zoro # G305675030
- UPC # 81795594004
- Country of Origin China
- Category Cookware
Details
Material | Cast Iron |
Description
Camping and tailgating go hand in hand with great food and this King Kooker Outdoor Cooker and 10 Gallon Cast Iron Pot Package. Great for Jambalaya, Gumbo, Chili, Soups and Stews! Cook large quantities of food in the 10 gallon cast iron pot that can sit securely in the recessed top ring of the Model# 1700 heavy duty outdoor cooker package (not included). Two steel helper lifting hooks come in the package for lifting and moving the cast iron pot. Cook all your foods to perfection every time. Try the suggestions in our detailed instruction and recipe booklet, or create your own favorites. King Kooker lets you eat like a king.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE FILTR HAMMCK 24""X240""X1"" (HR24240)
- TAYLOR PRECISION PRODUCTS Digital 4.4 lb. Capacity Kitchen Scale with Bowl (380444)
- LAMBER-EURODIB Element 1000 Watt - Minibar (303045)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- KING KOOKER 36 Hole Jalapeno Rack, Stainless Steel (36JR)
- KING KOOKER Cast Iron, Skillet, 8" (CIFP8S)
- KING KOOKER Straining Basket, Nickel Plated, 11" (11NPB)
- KING KOOKER Cast Iron, Dutch Oven, 8qt. (CI8S)
- KING KOOKER Fry Pan, Basket, Aluminum, 10qt. (KK 2)
- KING KOOKER Boiling Pot with Spigot, Aluminum, Lid and Basket, 100qt. (KK 100V)
- JIFFY FOIL Half Size Steam Table Pan Lid, PK100 (8420)
- King Kooker Cookware