Shop All Cookware
King Kooker
Cast Iron, Double Sided Griddle, 14" x 14"
Mfr # CISQG14S
Zoro # G205674935
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Kooker
- MFR # CISQG14S
- Zoro # G205674935
- UPC # 81795561426
- Country of Origin China
- Category Cookware
Details
Material | Cast Iron |
Description
Great for use at the campsite or in the kitchen! The 14" X 14" Square Griddle is great for preparing Burgers, Steaks, Eggs, Pancakes and Tortillas. Cast iron construction allows for even heat distribution, eliminating cold spots. Two Sided Griddle! 1 Flat Side, 1 Ribbed Side. Pre-seasoned and ready to cook!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpst (0808 116K)
- GEHLS White Cheddar Ht2 140 oz., PK4 (G05124)
- DUKE MANUFACTURING Warmer Element 208V 750W (2404)
- BEVERAGE-AIR Hinge (401-463A)
- KING KOOKER Stuffed Bell Pepper and Tomato Rack (9BPR)
- KING KOOKER Turkey Fryer, 29qt., Stainless Steel Turkey Pot (SS12RTF)
- KING KOOKER Outdoor Cooker, 60K BTU, 5 Gallon Jambalaya Pot, Cast Iron (1720)
- KING KOOKER Cast Iron, Pot with Feet, 3 Cup (CI3CFS)
- KING KOOKER Cast Iron Pot, 4 Gallon, Flat Bottom (5924S)
- KING KOOKER 6qt. Cast Iron Pot, Aluminum Lid and Basket (CIFFB)
- RISE BY DASH Blue Egg Cooker (REC005GBSK04)
- King Kooker Cookware