Shop All Electric Fan Coil Heaters
King Electric
W Wall Heater 240V 1200-600W Interior No Grill Or Can
Mfr # W2412H
Zoro # G001895459
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # W2412H
- Zoro # G001895459
- UPC # 93319126981
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. When the W series is installed in a WSC surface can it adds UL ratings for Wet Location Applications. Interior Only, Wall Can & Grill Not Included. Economically Built for Maximum Comfort. NiChrome Open Coil Element for Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FB24X36A_4)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- LIBERTY PUMPS Fiberglass Basin 36 in. x 72 in. (K001211)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E839)
- KING ELECTRIC Ktw Accy Recessed Black Grill (KTW-RG-B)
- KING ELECTRIC W Accy Grill White (WG-W)
- KING ELECTRIC W Wall Heater 240V 2000-1000W Interior No Grill Or Can (W2420H)
- KING ELECTRIC Kt Multiwatt Kick Space Heater 240/208V 1500W/1125W White (KT2415-MW-W)
- KING ELECTRIC Px, Rough In Plate, 10 Per Box, 2 Pcs Equals 1 Trim Ring (PX-RP)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Satin Nickel, Color Packaging (PX1215-SN-R)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, White Dove (LPW2445T-S2-WD-R)
- King Electric Electric Heaters & Accessories