Shop All Electric Fan Coil Heaters
King Electric
W Wall Heater 120V 1000-500W W/Sp Stat White
Mfr # W1210-T-W
Zoro # G901895979
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # W1210-T-W
- Zoro # G901895979
- UPC # 93319127070
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. When the W series is installed in a WSC surface can it adds UL ratings for Wet Location Applications. Economically Built for Maximum Comfort. NiChrome Open Coil Element for Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection. Wall Can w/ QuickSet Stud Tabs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- PORTALS PLUS Small Cover & Cap With C-481 Black Cap (32035)
- GREENSEAM Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 8" L, 6 3/4 in H (GRAE590GA26)
- JOHNSON CONTROLS 75#Opn 100#Cls SPST-Auto PrSwt (P100AP-358)
- KING ELECTRIC Paw Wall Heater 240V 2250W W/Ultra Grill White (PAW2422-U-W)
- KING ELECTRIC Paw Accy Oversized Grill 13"H X 13-1/2"W White (PAWOG-A-W)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, Oiled Bronze (LPW2445T-S2-OB-R)
- KING ELECTRIC Ktw Htr 120V 1500W W/Hi-Low Sw, Interior & Recessed Wall Can (KTW1215-HLS-HRC)
- KING ELECTRIC W Accy Grill White (WG-W)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Oiled Bronze, Color Packaging (PX1215-OB-R)
- KING ELECTRIC Px ComfortCraft 240V, 1750W, Oiled Bronze, Color Packaging (PX2417-OB-R)
- King Electric Electric Fan Coil Heaters