Shop All Line Voltage Thermostats
King Electric
Thermostat Window Watcher 240V 16Amp Digital
Mfr # WR230-B
Zoro # G701819496
product price: $208.99
/ea
Free Shipping & Returns
$208.99
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
- Brand King Electric
- MFR # WR230-B
- Zoro # G701819496
- UPC # 93319191811
- Country of Origin Taiwan, Province of China
- Category Line Voltage Thermostats
Description
Designed to reinforce positive energy habits while limiting landlord energy expenses. Non Programmable. Simple Up & Down Temperature Selection. 40°F (4°C) Set Back When Window is Open. 60°F (14°C) Unoccupied Temp. Power Failure Restart: Occupant’s Set Point. Remote-Controlled Set Back: Yes (Volt-Free). Occupancy Sensing - 1 Hour Delay. Window Activation: OFF (On Display). Relay Rating: 16 Amps Resistive or Inductive. Illumination: Seattle Blue, on Touch of Key. Electronic Sensing With Thermistor For Accurate Temperature Control (±.9oF). Max Watts: @ 208/240V = 3320/3840. Max Watts: @ 120V = 1920. Power Supply: 120 or 208/240 Volts.
Documents & Resources
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
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- ZORO SELECT Press Switch, Open On Fall 35 PSI (6ALC3)
- DAYTON Shaft 5/8 In (161306)
- KING ELECTRIC Thermostat Window Watcher 120V 16Amp Digital W/ Pir Contact (WR120-B)
- KING ELECTRIC Thermostat, Autonomous Dual Timed, Sp 120V 16A (K701-1-DTSB)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- King Electric Line Voltage Thermostats