Shop All Line Voltage Thermostats
King Electric
Thermostat Sp 120/240V 16A Simplstat Battery Powered
Mfr # K701E-B
Zoro # G2690280
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # K701E-B
- Zoro # G2690280
- UPC # 93319103920
- Country of Origin China
- Category Line Voltage Thermostats
Description
The SimplStat Electronic Thermostat with Personalized Presets. No Programming Required. Featuring a user-friendly interface of 3 oversized, back-lit preset temperature buttons that can be personalized (Home / Away / Sleep). Simply press the custom comfort preset button that applies and have confidence that the room will reach optimal temperature within minutes. Combining industry leading temperature sensing technology with a modern sleek design, King’s K700E series achieves lower energy consumption with higher comfort levels by reducing temperature swings as compared to economy models.
3 Programmable Presets (Home / Away / Sleep)
Single Pole Battery Powered or Double Pole Line Voltage
Back-Lit Display For Easy Viewing
Temperature Range 41o - 95oF (5o - 35oC)
Electronic Sensing For Accurate Temperature Control (±1oF)
For Use On Baseboard, Fan Forced & Radiant Electric Heaters
Large Back-Lit Buttons Allow Easy Adjustment
Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box
ETL Certified For USA and Canada
2-year limited warranty
3 Programmable Presets (Home / Away / Sleep)
Single Pole Battery Powered or Double Pole Line Voltage
Back-Lit Display For Easy Viewing
Temperature Range 41o - 95oF (5o - 35oC)
Electronic Sensing For Accurate Temperature Control (±1oF)
For Use On Baseboard, Fan Forced & Radiant Electric Heaters
Large Back-Lit Buttons Allow Easy Adjustment
Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box
ETL Certified For USA and Canada
2-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1789873 Flow Check Piston Kit (B1789873)
- DAYTON High Volt Wire, 18 In (HVW-18)
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PR1-00)
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- KING ELECTRIC Thermostat Electronic Programmable 208/240V 22A Sp (ESP230-R)
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- KING ELECTRIC Thermostat Weatherproof W/ 5Ft Remote Bulb (TRF115-005)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC (4LZ94)
- King Electric Thermostats