Shop All Line Voltage Thermostats
King Electric
Thermostat Sp 120/208 /240-22A & 277V-18A White
Mfr # K101
Zoro # G2690369
original price:
$32.39
10% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # K101
- Zoro # G2690369
- UPC # 93319205761
- Country of Origin China
- Category Line Voltage Thermostats
Description
The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart!
Clean, beveled style suits any decor
Sits flush against wall
Includes °C and °F control dials
Bi-metal mechanical sensing element
Operates 41° - 90° F ( 3°- 32°C)
Mounts directly to a 2x4 inch vertical electrical outlet box
Large knob allows easy adjustment to all temperatures
Single or Double Pole (positive off) available
No ground wire design
1-year limited warranty
Clean, beveled style suits any decor
Sits flush against wall
Includes °C and °F control dials
Bi-metal mechanical sensing element
Operates 41° - 90° F ( 3°- 32°C)
Mounts directly to a 2x4 inch vertical electrical outlet box
Large knob allows easy adjustment to all temperatures
Single or Double Pole (positive off) available
No ground wire design
1-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T822K1018 24V 2-Wire Mercury (T822K1018)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A (VR9205Q1507)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- FIBERTHERMICS Heating Cables, 48VDC, 4 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0403-48)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- KING ELECTRIC Thermostat Electronic Programmable 120V 22Amp Sp (ESP120-R)
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- King Electric Thermostats