Shop All Line Voltage Thermostats
King Electric
Thermostat Programmable, Dp 120/208/240V 15A
Mfr # K302PE
Zoro # G2690314
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # K302PE
- Zoro # G2690314
- UPC # 93319103999
- Country of Origin China
- Category Line Voltage Thermostats
Description
King’s ClearTouch K302PE combines user-friendly touch sensitive buttons with a sleek modern design, offering unparalleled user comfort control. ClearTouch is an energy-saving fully programmable solution for providing highly accurate temperature control for line voltage electric heaters. It’s highly accurate sensing technology saves up to 28% on heating costs. Program a full 7 day schedule with ease for total room control.
7-Day Fully Programmable
Modern Design With Clear Acrylic Panel
Dual Voltage – 120V or 208/240V
Touch Sensitive Buttons
Large LCD display with Blue Backlight
Temperature Lock Feature: Set a Min & Max Temp Limit
Save up to 28% on your heating costs
3 minute cycle rate reduces temperature swings
Complies with all codes requiring anticipated/electronic thermostats
System On/Standby Switch
ETL Certified For USA and Canada
7-Day Fully Programmable
Modern Design With Clear Acrylic Panel
Dual Voltage – 120V or 208/240V
Touch Sensitive Buttons
Large LCD display with Blue Backlight
Temperature Lock Feature: Set a Min & Max Temp Limit
Save up to 28% on your heating costs
3 minute cycle rate reduces temperature swings
Complies with all codes requiring anticipated/electronic thermostats
System On/Standby Switch
ETL Certified For USA and Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK S1-02535381000 Switch, (S1-0253538)
- ARMSTRONG 57W75 R37520B013 Switch-Rollout (57W75)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR1)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49968)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- KING ELECTRIC Thermostat Sp Cooling 120/208/240-22A & 277V-18A White (K101-C)
- KING ELECTRIC Thermostat Electronic Programmable 208/240V 22A Sp (ESP230-R)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- KING ELECTRIC Thermostat Programmable 120V 16Amp Digital (WRP120-B)
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT (TF115-023)
- King Electric Thermostats