Shop All Line Voltage Thermostats
King Electric
Thermostat Programmable 120V 16Amp Digital
Mfr # WRP120-B
Zoro # G001819509
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # WRP120-B
- Zoro # G001819509
- UPC # 93319191828
- Country of Origin Taiwan, Province of China
- Category Line Voltage Thermostats
Description
Residential housing projects, motels, and ski resorts often face unnecessarily high and very costly energy bills when windows and/or doors are left open for long periods of time, usually with the heating system on. Until now little could be done to curb this energy waste and expense. Introducing the WINDOW WATCHER thermostat, that is designed to reinforce positive energy habits while limiting landlord energy expenses. With a maximum temperature of 75° the WINDOW WATCHER can be customized to your energy saving goals. Sensors placed in a window or door allow this smart thermostat to monitor when they are open. When the volt-free remote contacts are opened the WINDOW WATCHER will automatically set the thermostat back to 40°, instantly saving you money! When the window or door is closed the thermostat will automatically return to the originally set comfort temperature. An optional occupancy sensor in line allows the WINDOW WATCHER to set the thermostat back when a room is unoccupied, potentially saving you even more. Motels can use contacts that are key card or key activated to begin room heating when the room is occupied, keep the heat to a minimum when unoccupied. Now That’s Smart! 7 Day Programming. 40°F (4°C) Set Back When Window is Open. 60°F (14°C) Unoccupied Temp. Temperature Range: 40° to 75°F (4° - 24°C). Power Failure Restart: Occupant’s Set Point. Remote-Controlled Set Back: Yes (Volt-Free). Occupancy Sensing - 1 Hour Delay. Window Activation: OFF (On Display). Relay Rating: 16 Amps Resistive or Inductive. Illumination: Seattle Blue, on Touch of Key. Electronic Sensing With Thermistor For Accurate Temperature Control (±.9oF). Max Watts: @ 208/240V = 3320/3840. Max Watts: @ 120V = 1920. Power Supply: 120 or 208/240 Volts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- HONEYWELL Dr90A3000 Truedry Dr90 Whole (DR90A3000)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- KING ELECTRIC Thermostat Weatherproof W/ 5Ft Remote Bulb (TRF115-005)
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- KING ELECTRIC Thermostat Nema 4 X 25 Amp Stat (TF115)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- KING ELECTRIC Thermostat Dp 240V 16A Simplstat Electronic (K702E-2)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- King Electric Line Voltage Thermostats