Shop All Low Voltage Thermostats
King Electric
Thermostat Non-Progrmble Floor Heat 120/208/240V 15A W/Gfci
Mfr # TH114-AF-GA
Zoro # G301827785
product price: $228.99
/ea
Free Shipping & Returns
$228.99
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
- Brand King Electric
- MFR # TH114-AF-GA
- Zoro # G301827785
- UPC # 93319389812
- Country of Origin China
- Category Low Voltage Thermostats
Description
Specifically designed for radiant floor heating systems installed in bathrooms and kitchens. Use where high accuracy is desired, and programmability is not needed. Large back-lit display. 120, 208, 240 volt, 15 amps. GFCI 5 Mmilliamp. Range: 40F to 86F (5C to 30C). Includes floor sensor. Floor and Ambient Air Sensing. ON/OFF switch enables thermostat shutdown at the end of heating season for added security.
Documents & Resources
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
- WHITE-RODGERS Metal Ring Base Thermstat Guard (F29-0193)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-3/4 in, Elliptical, PK 2 (T180-11X15X1-3/4E-PK2)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (45C667)
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In (VH1-3)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- KING ELECTRIC Thermostat DP 120/208 /240-22A & 277V-18A Almond (K102A)
- KING ELECTRIC Thermostat Programmable 24V Lcd Display White (EP-3)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- KING ELECTRIC Thermostat Replacement Floor Sensor For Th115 & Th114 (AC112-01/U)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- King Electric Thermostats