Shop All Line Voltage Thermostats
King Electric
Thermostat Non-Programmable, Dp 120/208/240V 15A
Mfr # K322E
Zoro # G2690603
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # K322E
- Zoro # G2690603
- UPC # 93319403600
- Country of Origin China
- Category Line Voltage Thermostats
Description
King’s ClearTouch K322E non-programmable thermostat combines user-friendly touch sensitive buttons with a sleek modern design, offering simple control of a room’s temperature. ClearTouch’s electronic sensing, provides highly accurate temperature control (±1°F, ±0.5°C) for line voltage electric heaters, saving up to 15% on your heating costs.
Simple Up & Down Temperature Selection
Modern Design With Clear Acrylic Panel
Dual Voltage – 120V or 208/240V
Touch Sensitive Buttons
Large LCD display with Blue Backlight
Temperature Lock Feature: Set a Min & Max Temp Limit
Save up to 15% on your heating costs
3 minute cycle rate reduces temperature swings
System On/Standby Switch
ETL Certified For USA and Canada
Simple Up & Down Temperature Selection
Modern Design With Clear Acrylic Panel
Dual Voltage – 120V or 208/240V
Touch Sensitive Buttons
Large LCD display with Blue Backlight
Temperature Lock Feature: Set a Min & Max Temp Limit
Save up to 15% on your heating costs
3 minute cycle rate reduces temperature swings
System On/Standby Switch
ETL Certified For USA and Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET ComPack Heater, 2000W, 240V (CS202)
- AIR HANDLER 16 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B776)
- SCOTSMAN Ice Machine Cleaner, 16 oz., Clear, PK12 (19-0653-12)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- KING ELECTRIC Thermostat, Autonomous Dual Timed, Dp 208/240V 16A (K702E-DTSB)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- KING ELECTRIC Thermostat Electronic Programmable 208/240V 22A Sp (ESP230-R)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112100-000)
- King Electric Thermostats