Shop All Hydronic Thermostats
King Electric
Thermostat Hydronic 120V 2 Circut Timer 12.5 Amp Programmable
Mfr # HWPT120
Zoro # G801770093
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # HWPT120
- Zoro # G801770093
- UPC # 93319190494
- Country of Origin China
- Category Hydronic Thermostats
Description
The HWPT (hot water) Series Programmable thermostat with 15 minute pump exciser was intended for use as a 2 circuit thermostat controlling a circuit pump and fan on a hydronic coil heating system, though it could be used when needing a 2 circuit control with a 1 minute delay on the second circuit. This control solves the historic problem of using a standard 22 Amp bi-metal heating thermostat on a hydronic system which require high Amp loads to be accurate. Without a load they will not shut off properly, continuing to circulate hot water when not needed. This control positively controls both circuits creating energy savings and superior comfort control, while providing excellent hydronic control. The HWPT adds 7 independent day programming with 4 times and temperature settings per day to save energy and also start system before you get home. Plus it adds a 15 minute pump exerciser every 24 hours as required by code on potable water heating systems. First cycle will start in 12 hours from the power on time so that all cycling will happen at night. 7 Independent Day Programming with 4 Times & Temperature Settings Per Day. 15 Minute Pump Exerciser Every 24 Hours As Required By Some Codes. Accuracy: ± 1.2°F @ 10 Amps, ± .9°F @ 4.2 Amps. 12.5amps / 120 Volts. Range: 44°F to 95°F (7°C to 35°C). Save Up to 28% on Your Heating Costs. Electronic Temperature Sensing is The Most Accurate Technology. 3 Minute Cycle Rate Reduces Temperature Swings & Increases Comfort at All Control Settings. 2 Circuits, 1 Minute Delay on 2nd Circuit. LCD Backlight Display with Temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Master Controller, 10 Channels (DCT1010)
- KODIAK CONTROLS Gauge 0-75N. 70-320F 1/4" Back .95" (4104-2.5-4-10)
- ZORO SELECT Return Air Grille, 9.75 X 25.75, White, Steel (4MJR7)
- MASTERCOOL 134A / 1234Yf Dual Brass Gauge Set (66661-AYF)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circuit Line Voltage 12 .5 Amp (HW120)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circut 12. 5 Amp Programmable (HWP120)
- HONEYWELL THERMAL SOLUTIONS V88A1717 24V 2-1/2" Diaphragm (V88A1717)
- NORDYNE 304629000 Door Switch H (304629000)
- RESIDEO Thermostatic Actuator, Plastic, 3" H (T3019DAW0NA)
- HONEYWELL Tl8100A1008 24/120/240V - (TL8100A100)
- King Electric Hydronic Thermostats