Shop All Hydronic Thermostats
King Electric
Thermostat Hydronic 120V 2 Circut 12. 5 Amp Programmable
Mfr # HWP120
Zoro # G001770084
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # HWP120
- Zoro # G001770084
- UPC # 93319190470
- Country of Origin China
- Category Hydronic Thermostats
Description
The HWP (hot water) Series Programmable thermostat was intended for use as a 2 circuit thermostat controlling a circuit pump and fan on a hydronic coil heating system, though it could be used when needing a 2 circuit control with 1 minute delay on the second circuit. This control solves the historic problem of using a standard 22 Amp bi-metal heating thermostat on a hydronic system which require high Amp loads to be accurate. Without a load they will not shut off properly, continuing to circulate hot water when not needed. This control positively controls both circuits creating energy savings and superior comfort control, while providing excellent hydronic control. The HWP adds 7 independent day programming with 4 times and temperature settings per day to save energy and also start system before you get home. 7 Independent Day Programming with 4 Times & Temperature Settings Per Day. Accuracy: ± 1.2°F @ 10 Amps, ± .9°F @ 4.2 Amps. 12.5 Amps / 120 Volts. Range: 44°F to 95°F (7°C to 35°C). Save Up to 28% On Your Heating Costs. Electronic Temperature Sensing is The Most Accurate Technology. 3 Minute Cycle Rate Reduces Temperature Swings & Increases Comfort at All Control Settings. 2 Circuits, 1 Minute Delay on 2nd Circuit. LCD backlight Display with Temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2001DC-6)
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/2HP, 28inLx16inW (9535-12L)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circut Timer 12.5 Amp Programmable (HWPT120)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circuit Line Voltage 12 .5 Amp (HW120)
- RESIDEO Thermostatic Actuator, Plastic, 3" H (T3019DAW0NA)
- HONEYWELL Tl8100A1008 24/120/240V - (TL8100A100)
- NORDYNE 304629000 Door Switch H (304629000)
- HONEYWELL THERMAL SOLUTIONS V88A1717 24V 2-1/2" Diaphragm (V88A1717)
- King Electric Hydronic Thermostats