Shop All Line Voltage Thermostats
King Electric
Thermostat, Hoot Wifi Dp 240V 16A White
Mfr # K902-W
Zoro # G101819508
original price:
$346.46
42% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # K902-W
- Zoro # G101819508
- UPC # 93319335109
- Country of Origin Taiwan, Province of China
- Category Line Voltage Thermostats
Description
King’s Hoot WIFI enabled thermostat combines the latest technology with a sleek modern design, offering unparalleled user control. It’s highly accurate sensing technology saves up to 28% on heating costs. This feature achieves higher comfort levels with reduced temperature swings as compared to economy models. With its simple, intuitive smart phone app interface you can control all thermostats in your home with ease. Control is always in the palm of your hands. With Over-the-Air (OTA) firmware upgrades. Get automatic real-time updates to the system software. Programmable With Hoot Smart Phone App. Large LCD Touchscreen Display. Multi-Volt Rated 120/208/240V. Single or Double Pole Line Voltage. Over-The-Air (OTA) Firmware Upgradeable. Temperature Range 41o - 90oF (5o - 32oC). User Defined Max Temperature Lock. Program 4 or 6 Time Periods Per Day For Maximum Flexibility. Electronic Sensing With Thermistor For Accurate Temperature Control (±1oF). For Use On Baseboard, Fan Forced & Radiant Electric Heaters. Mounts Directly To A 2x4 inch Vertical Electrical Outlet Box. ETL Certified For USA & Canada To UL & CSA Standards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 10" x 10" (750707)
- COPELAND Compressor, 230V, 1-Phase, 27300 Btu (ZP20K5E-PFV-800)
- ALL-FILTERS 20X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20301.12 6PK)
- NORDFAB Round Branch, 5 in Duct Dia, Galvanized Steel, 22 GA, 12 1/4 in W, 19" L, 5 in H (8040003007)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- KING ELECTRIC Thermostat Weatherproof W/ 5Ft Remote Bulb (TRF115-005)
- KING ELECTRIC Thermostat Sp Cooling 120/208/240-22A & 277V-18A White (K101-C)
- KING ELECTRIC Thermostat Electronic Programmable 208/240V 22A Sp (ESP230-R)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- BROAN Mounting Frame (85)
- King Electric Line Voltage Thermostats