Shop All Line Voltage Thermostats
King Electric
Thermostat Electronic Programmable 208/240V 22A Sp
Mfr # ESP230-R
Zoro # G2690393
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # ESP230-R
- Zoro # G2690393
- UPC # 93319103807
- Country of Origin Taiwan, Province of China
- Category Line Voltage Thermostats
Description
The ESP Electronic Programmable offers “Best In Class” 22Amp Max Rating for larger heating circuits. Featuring 7 individual day programmability for maximum temperature control; four time and temperature settings. 3 wire, line powered. Large back-lit display. This thermostat took years to develop and has become a popular model. All the features you want without too many buttons. Simple is always better. We have added backlighting to the full-size display and an on/off switch to control the illumination. On the front two simple buttons control the temperature up and down, while all the programming keys are hidden under the front cover, protected from wandering, unauthorized fingers. Comfort and convenience is always our primary goal at King.
"Best In Class" 22AMP Max Rating
Fully Programmable: 7-Days and 4 Time Periods Per Day
ESP Saves Up To 28% On Your Heating Costs
3-Wire Installation
LCD display of room temperature
Red LED Heater ON Indicator
Comfort Color Back light Display (Red at 75oF / Blue at 65oF)
Electronic temperature sensing is the most accurate technology
3 minute cycle rate reduces temperature swings and increases comfort at all control settings
Complies with all codes requiring anticipated or electronic thermostats
Single pole design with third wire to power display
Shallow design allows more wiring room inside full electrical boxes
Available in 120V or 208/240V
System On/Off switch
1-year limited warranty
"Best In Class" 22AMP Max Rating
Fully Programmable: 7-Days and 4 Time Periods Per Day
ESP Saves Up To 28% On Your Heating Costs
3-Wire Installation
LCD display of room temperature
Red LED Heater ON Indicator
Comfort Color Back light Display (Red at 75oF / Blue at 65oF)
Electronic temperature sensing is the most accurate technology
3 minute cycle rate reduces temperature swings and increases comfort at all control settings
Complies with all codes requiring anticipated or electronic thermostats
Single pole design with third wire to power display
Shallow design allows more wiring room inside full electrical boxes
Available in 120V or 208/240V
System On/Off switch
1-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- LUTRON 600W 3A Fan Timer (MA-T51H-WH)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- REZNOR Burner Assembly (112052)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- KING ELECTRIC Thermostat Programmable 120V 16Amp Digital (WRP120-B)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- RHEEM Sp210245 Thermostat - Electric (SP210245)
- King Electric Thermostats