Shop All Low Voltage Thermostats
King Electric
Thermostat Electronic Low Volt 2 Stage W/ Heat/Cool
Mfr # 1F85U-22NP
Zoro # G601819503
original price:
$305.88
29% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # 1F85U-22NP
- Zoro # G601819503
- UPC # 93319190449
- Country of Origin China
- Category Low Voltage Thermostats
Description
The 1F85U-22NP electronic Non-Programmable Multi-Stage Heating/Cooling Thermostat offers low voltage control of up to two stages of heating and two stages of cooling. Featuring electronic controls and a big, clear digital display for simple control of your heating and cooling system. The backlit display allows for you to see the controls clearly. It has a precise temperature control that ranges from 45-99 degrees Fahrenheit. It’s easy to use, easy to see and has easy access to the battery compartment. Electronic, Non Programmable. Universal Single Stage, Multi-Stage(2H/2C) Or Heat Pump (2H/2C) with Dual Fuel Option. 20-30 VAC / DC : 1.5A per Terminal. Control Range: 44°F to 95°F (7°C to 35°C) ± 2F. Separate Baseplate to Aid Installation. Battery Operated: Allows Maximum System Compatibility ( (2) “AA” batteries included). Energy Usage Monitor: Keeps Track of Actual Operational Time. Hold Mode Operation: Allows for Manual Operation. May Be Used for Vacation Setback.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOLP1SSU0)
- PACKARD Run Capacitor (TRC65)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- KING ELECTRIC Thermostat Programmable 24V Lcd Display White (EP-3)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- KING ELECTRIC Thermostat Programmable Floor Heat Gfci 120/208/2440V 15Am (UDG-4999)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- KING ELECTRIC Thermostat DP 120/208 /240-22A & 277V-18A Almond (K102A)
- HONEYWELL C7189R1004 Wireless Indoor Air (C7189R1004)
- King Electric Thermostats