Shop All Line Voltage Thermostats
King Electric
Thermostat Electronic 208/240V 22Amp Sp
Mfr # ES230-R
Zoro # G2690308
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # ES230-R
- Zoro # G2690308
- UPC # 93319103746
- Country of Origin Taiwan, Province of China
- Category Line Voltage Thermostats
Description
The ES Non-programmable thermostats offers “Best In Class” 22Amp Max Rating for larger heating circuits. Use where high accuracy is desired, and programmability is not needed. With a large back-lit display, this line voltage thermostat offers one of-a-kind in features including a memory backup for power outages. All the features you want with only two buttons. Simple has always been better. Two keys on the front control the temperature up and down. With comfort color back lighting and an on/off switch to control the illumination and system. Comfort color back light display is blue at 65oF and red at 75oF and varies in color between making it quick and easy to know your temperature. The illuminated LCD display can be read across the room making it easy to see at night. Simple, accurate control is the goal of the ES model. No fancy programming, just dependable temperature control for your home, saving money on your heating bills.
"Best In Class" 22AMP Max Rating
Simple Up & Down Temperature Selection
ES Saves Up To 15% On Your Heating Costs
3-Wire Installation
LCD display of room temperature
Red LED Heater ON Indicator
Comfort Color Back light Display (Red at 75oF / Blue at 65oF)
Electronic temperature sensing is the most accurate technology
3 minute cycle rate reduces temperature swings and increases comfort at all control settings
Complies with all codes requiring anticipated or electronic thermostats
Single pole design with third wire to power display
Shallow design allows more wiring room inside full electrical boxes
Available in 208/240V
System On/Off switch
1-year limited warranty
"Best In Class" 22AMP Max Rating
Simple Up & Down Temperature Selection
ES Saves Up To 15% On Your Heating Costs
3-Wire Installation
LCD display of room temperature
Red LED Heater ON Indicator
Comfort Color Back light Display (Red at 75oF / Blue at 65oF)
Electronic temperature sensing is the most accurate technology
3 minute cycle rate reduces temperature swings and increases comfort at all control settings
Complies with all codes requiring anticipated or electronic thermostats
Single pole design with third wire to power display
Shallow design allows more wiring room inside full electrical boxes
Available in 208/240V
System On/Off switch
1-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Control Switch (CPB40002003G)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- HONEYWELL 1 in. 120V UV FLAME SENSOR, SELF-CH (C7061A1046)
- DAYTON Replacement Cover (6366363)
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- KING ELECTRIC Thermostat Sp Cooling 120/208/240-22A & 277V-18A White (K101-C)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT (TF115-023)
- King Electric Line Voltage Thermostats