Shop All Low Voltage Thermostats
King Electric
Thermostat DP 120/208 /240-22A & 277V-18A Almond
Mfr # K102A
Zoro # G801770079
product price: $38.99
/ea
$38.99
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
- Brand King Electric
- MFR # K102A
- Zoro # G801770079
- UPC # 93319206249
- Country of Origin China
- Category Low Voltage Thermostats
Description
The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart! Clean, Beveled Style Suits Any Decor. Sits Flush Against Wall. Includes °C and °F Control Dials. Bi-Metal Mechanical Sensing Element. Operates 41° - 90° F ( 3°- 32°C). Mounts Directly to a 2x4 Inch Vertical Electrical Outlet Box. Large Knob Allows Easy Adjustment to All Temperatures. Single or Double Pole (Positive Off) Available. No Ground Wire Design.
Documents & Resources
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
- REZNOR Inducer Motor with Wheel (97727)
- EASY HEAT Heat Cable F/Pipe 3Ft (AHB013A)
- LAMBRO Round Transition (137)
- PRECISIONAIRE AAF Flanders Ez Flow II 14 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011418)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- KING ELECTRIC Thermostat, Hoot Wifi DP 120/208/240V 16A Black (K902-B)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- KING ELECTRIC Thermostat Programmable 24V Lcd Display White (EP-3)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01F78 151S1)
- King Electric Low Voltage Thermostats