Shop All Line Voltage Thermostats
King Electric
Thermostat, Autonomous Dual Timed, Sp 120V 16A
Mfr # K701-1-DTSB
Zoro # G2690700
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # K701-1-DTSB
- Zoro # G2690700
- UPC # 93319104019
- Country of Origin China
- Category Line Voltage Thermostats
Description
No Programming Required, Timed Comfort with tenant able to raise the temperature. Two selectable timed, minor and Major set-back temperatures,The minor setback allows for comfort up to 74 degrees for 1, 2, 3, 4, 8, 12, 16 hours before setting back to 66, 62, or 58 degrees, Major setback happens in 12, 24, 48, 36 or 60 hours and drops the temperature back to 55, 52, or 40 degrees. Simple jumper pins on the circuit board allow you to select the times and the temperatures for your application.
Timed Heating For Building Managers
Ideal For Rental Apartments, Student Housing and Vacation Rentals
2 Preset Setback Temperatures
2 Preset Times Minor & Major
Simple 2 Button Operation
120V, Single Pole or 208/240V, Double Pole Models Available
Max Room Temp Set Point of 74oF Min 55oF
Electronic Sensing For Accurate Temperature Control (±1oF)
For Use On Baseboard, Fan Forced & Radiant Electric Heaters
Manual Temperature Range 55o - 74oF (5o - 24oC)
Fully Vented Cover Allows Air Sensing In All Directions
2-year limited warranty
Timed Heating For Building Managers
Ideal For Rental Apartments, Student Housing and Vacation Rentals
2 Preset Setback Temperatures
2 Preset Times Minor & Major
Simple 2 Button Operation
120V, Single Pole or 208/240V, Double Pole Models Available
Max Room Temp Set Point of 74oF Min 55oF
Electronic Sensing For Accurate Temperature Control (±1oF)
For Use On Baseboard, Fan Forced & Radiant Electric Heaters
Manual Temperature Range 55o - 74oF (5o - 24oC)
Fully Vented Cover Allows Air Sensing In All Directions
2-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP Heatstar HS Series Natural Gas Garage Shop Heater, 25000 BTU (HS25N)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- GLOBAL INDUSTRIAL Replacement Wall Mount for 607050, 607051, 258321, 258322 (292229)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- KING ELECTRIC Thermostat Slave Relay, Dp 120/208/240V 15A (K312RELAY)
- KING ELECTRIC Thermostat Programmable 120V 16Amp Digital (WRP120-B)
- KING ELECTRIC Thermostat Sp 120/240V 16A Simplstat Battery Powered (K701E-B)
- KING ELECTRIC Thermostat, Hoot Wifi Sp 240V 16A White (K901-W)
- KING ELECTRIC Thermostat Electronic Programmable 120V 22Amp Sp (ESP120-R)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-211000-000)
- King Electric Thermostats