Shop All Heating Cables
King Electric
Srp Self-Regulating Pre-Assembled Cable 62.5 Ft 120V 405W
Mfr # SRP126-62
Zoro # G2827709
product price: $366.99
/ea
Free Shipping & Returns
$366.99
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
- Brand King Electric
- MFR # SRP126-62
- Zoro # G2827709
- UPC # 93319487129
- Country of Origin China
- Category Heating Cables
Description
SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for a variety of roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes as well as shingled or metal roofs. The cable is pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
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
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- BARNES & JONES Float and Thermostatic Rebuild Kit, 1 in. (30-4)
- KSTATING 4x50 Storm Patch Fabric (KS0018304-99)
- FOLLETT ICE Control Board (PD502242)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 240V 36W (SRP246-6)
- KING ELECTRIC Sr Accy Cable Downspout Hanger (SRK15)
- KING ELECTRIC Sr Accy Heat Shrink End Seal Kit 2-Pk (SRK12)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 240V 72W (SRP246-12)
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- EASY HEAT Roof Cable Clips Spacers (CSK-12)
- King Electric Heating Elements