Shop All Heating Cables
King Electric
Srp Self-Regulating Pre-Assembled Cable 50 Ft 120V 300W
Mfr # SRP126-50
Zoro # G2827313
product price: $317.99
/ea
Free Shipping & Returns
$317.99
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
- Brand King Electric
- MFR # SRP126-50
- Zoro # G2827313
- UPC # 93319404089
- Country of Origin China
- Category Heating Cables
Description
SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for a variety of roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes as well as shingled or metal roofs. The cable is pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
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
- DAYTON Replacement Wheel (6366387)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- DAYTON Replacement Propeller, 30 in.dia. (41TH83)
- BRIGHT DYES Dye Tracer Cake, Orange, 1.25 oz, PK10 (102006)
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- KING ELECTRIC Sr Accy 11/13Mm Gel End Seal 2Pk (SRK17)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 18 Ft 120V 108W (SRP126-18)
- KING ELECTRIC Sr Accy Cable Downspout Hanger (SRK15)
- KING ELECTRIC Sr Accy Heat Shrink Splice/Tee Connection Kit (SRK10)
- EASY HEAT Psr Cable 100 Ft (PSR1100)
- King Electric Heating Cables