Shop All Heating Cables
King Electric
Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W
Mfr # SRP126-12
Zoro # G2828293
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand King Electric
- MFR # SRP126-12
- Zoro # G2828293
- UPC # 93319404027
- Country of Origin China
- Category Heating Cables
Description
SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for a variety of roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes as well as shingled or metal roofs. The cable is pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
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
- DAYTON Fan Guard, 4-11/16" (31CC80)
- AIR HANDLER 12x30-5/8x1 Synthetic Pleated Air Filter, MERV 7 (6B999)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- INTERMATIC Fm1 Surface Mt/Din Rail Kit (FM-SU)
- KING ELECTRIC Sr Accy Plug In Connection Kit W/120V Gfep Device (SRK08)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 75 Ft 120V 450W (SRP126-75)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 100 Ft 120V 600W (SRP126-100)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 37.5 Ft 120V 225W (SRP126-37)
- KING ELECTRIC Sr Accy Heat Shrink Power Connection Kit (SRK02)
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- FIBERTHERMICS Heating Cables, 120VAC, 30 ft. Length, 0.7 A (IT3003-120)
- King Electric Heating Elements