Shop All Heating Cables
King Electric
Sr Self-Regulating Cable 240V 5W/Ft 500 Ft Reel
Mfr # SR245-500
Zoro # G2827864
original price:
$3,612.99
4% off
new price: $3,444.99
/ea
Free Shipping & Returns
$3,444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # SR245-500
- Zoro # G2827864
- UPC # 93319487402
- Country of Origin China
- Category Heating Cables
Description
SR Series Self-Regulating Pipe Trace Freeze Protection Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for commercial and industrial roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. It is also suitable for metallic and non-metallic gutters & downspouts. The cable is available in 100 and 250 foot coils and also 500 and 1,000 foot reels.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Suitable For Use On Metal and Plastic Pipes
Available in 3W, 5W, 8W or 10W / Linear Foot
Wattage Rating Is Determined @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacket
cULus Certified for USA and Canada
2-year limited warranty
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Suitable For Use On Metal and Plastic Pipes
Available in 3W, 5W, 8W or 10W / Linear Foot
Wattage Rating Is Determined @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacket
cULus Certified for USA and Canada
2-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00066)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- DCM Heater Replacement Fan, 9" (TA09A2004)
- KING ELECTRIC Sr Self-Regulating Cable 120V 5W/Ft 1000 Ft Reel (SR125-1000)
- KING ELECTRIC Sr Accy Heat Shrink Power Connection Kit (SRK02)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 18 Ft 120V 108W (SRP126-18)
- KING ELECTRIC Sr Accy Application Pipe Trace 66'Tape/Caution Label (SRK03)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 50 Ft 120V 300W (SRP126-50)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 240V 36W (SRP246-6)
- ZORO SELECT Electric Heating Cable, 120VAC, 18 ft Length, Waterproof, SJTW (13R103)
- King Electric Heating Cables