Shop All Heating Cables
King Electric
Sr Self-Regulating Cable 240V 5W/Ft 1000 Ft Reel
Mfr # SR245-1000
Zoro # G2828153
product price: $6,523.99
/ea
Free Shipping & Returns
$6,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # SR245-1000
- Zoro # G2828153
- UPC # 93319404362
- Country of Origin China
- Category Heating Cables
Description
SR Series Self-Regulating Pipe Trace Freeze Protection Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for commercial and industrial roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. It is also suitable for metallic and non-metallic gutters & downspouts. The cable is available in 100 and 250 foot coils and also 500 and 1,000 foot reels.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Suitable For Use On Metal and Plastic Pipes
Available in 3W, 5W, 8W or 10W / Linear Foot
Wattage Rating Is Determined @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacket
cULus Certified for USA and Canada
2-year limited warranty
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Suitable For Use On Metal and Plastic Pipes
Available in 3W, 5W, 8W or 10W / Linear Foot
Wattage Rating Is Determined @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacket
cULus Certified for USA and Canada
2-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Heater, 24V, 16", 3x3 (MM-B1160005)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C894)
- ELECTROLUX Door Support, Left Hand (5303324302)
- MOVINCOOL Filter Evaporator (484401-0901)
- KING ELECTRIC Sr Self-Regulating Cable 240V 3W/Ft 500 Ft Reel (SR243-500)
- KING ELECTRIC Sr Self-Regulating Cable 120V 5W/Ft 1000 Ft Reel (SR125-1000)
- KING ELECTRIC Sr Accy Cable Aluminum Foil Tape, 2" Wide, 150' Long, 0.0027" Thick (SRK04)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 75 Ft 120V 450W (SRP126-75)
- KING ELECTRIC Sr Accy Heat Shrink Power Connection Kit (SRK02)
- FIBERTHERMICS Heating Cables, 120VAC, 10 ft. Length, 0.25 A (IT1003-120)
- King Electric Heating Cables