Shop All Heating Cables
King Electric
Sr Self-Regulating Cable 120V 3W/Ft 250 Ft Reel
Mfr # SR123-250
Zoro # G801896366
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
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
- Brand King Electric
- MFR # SR123-250
- Zoro # G801896366
- UPC # 93319404140
- Country of Origin China
- Category Heating Cables
Description
SR Series Self-Regulating Roof & Gutter De-Icing Heating Cable is designed for commercial and industrial roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on shingled or metal roofs. Suitable For Metallic and Non-Metallic Gutters & Downspouts. The cable is available in 100 and 250 foot coils and also 500 and 1,000 foot reels. Prevent Ice Damns From Forming On Roof & In Gutters. Suitable For Metallic and Non-Metallic Gutters & Downspouts. Cable Will Not Burn Out Or Overheat When Overlapped. Suitable For Use On Metal and Plastic Pipes. Available in 5W, 8W, 12.1W or 14.8W / Linear Foot. Wattage Rating Is Determined @ 32°F. 16 Gauge Heating Cable Bus Wire. Flouropolymer Insulation and Rugged PVC Jacket. cULus Certified for USA and Canada.
Documents & Resources
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
- GENERIC Log Bed Kit For Vented & Vent Free Log Sets - Model# Dlb2 (DLB2)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- FEBI Dsg Filter Kit, 44176 (44176)
- REVCOR Propeller, 12 In Dia, 23 Deg Pitch (G1203-23 R)
- KING ELECTRIC Sr Accy Cable Aluminum Foil Tape, 2" Wide, 150' Long, 0.0027" Thick (SRK04)
- KING ELECTRIC Sr Accy Heat Shrink Pipe Mount Power Connection Kit (SRK00)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 18 Ft 120V 108W (SRP126-18)
- KING ELECTRIC Sr Accy Application Pipe Trace 66'Tape/Caution Label (SRK03)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 240V 36W (SRP246-6)
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- King Electric Heating Elements