Shop All Heating Cables
King Electric
Sr Self-Regulating Cable 120V 10W/Ft 1000 Ft Reel
Mfr # SR1210-1000
Zoro # G2828269
product price: $8,037.99
/ea
Free Shipping & Returns
$8,037.99
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
- Brand King Electric
- MFR # SR1210-1000
- Zoro # G2828269
- UPC # 93319404287
- Country of Origin China
- Category Heating Cables
Description
SR Series Self-Regulating Pipe Trace Freeze Protection Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for commercial and industrial roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. It is also suitable for metallic and non-metallic gutters & downspouts. The cable is available in 100 and 250 foot coils and also 500 and 1,000 foot reels.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Suitable For Use On Metal and Plastic Pipes
Available in 3W, 5W, 8W or 10W / Linear Foot
Wattage Rating Is Determined @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacket
cULus Certified for USA and Canada
2-year limited warranty
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Suitable For Use On Metal and Plastic Pipes
Available in 3W, 5W, 8W or 10W / Linear Foot
Wattage Rating Is Determined @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacket
cULus Certified for USA and Canada
2-year limited warranty
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
- FILTERS-NOW Filters-NOW DPFG20X30X5AM11 20x30x5 MERV 11 Honeywell FC40R1029 Return Grille Filter Pack of - 2 (DPFG20X30X5AM11)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN9)
- DAYTON Power Ventor Assembly (1VLD2)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 24 Ft 120V 144W (SRP126-24)
- KING ELECTRIC Sr Accy Lighted End Seal, 85-277V (SRK18)
- KING ELECTRIC Sr Self-Regulating Cable 120V 5W/Ft 250 Ft Reel (SR125-250)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- KING ELECTRIC Sr Accy 11/13Mm Gel End Seal 2Pk (SRK17)
- KING ELECTRIC Sr Accy Plug In Connection Kit W/120V Gfep Device (SRK08)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 37.5 Ft 120V 225W (SRP126-37)
- King Electric Heating Elements