Shop All Heating Cables
King Electric
SC SNOW MELT CBL 240V 2460W 205 FT
Mfr # SC2412-205
Zoro # G709239197
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 205'
- Heater Voltage 240V
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # SC2412-205
- Zoro # G709239197
- UPC # 93319420249
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 205' |
Details
Heater Voltage | 240V |
Standards | cETLus |
Description
Kings Snow Melt Systems are great solutions to stay ahead of the snow and ice when winter arrives. On-demand snow melt improved the safety of driveways, sidewalks, stairs and other outdoor foot-traffic areas, keeping them free from the dangers of ice. Keep your home or business safe and accessible all year long. SC Series Cable offers a custom in-concrete layout solution to snow and ice build-up, and can be installed to fit any individual application. Cable can be spaced to allow between 37W/SqFt 50W/SqFt. 3in or 4in Spacing depending on the application. Heating concrete, asphalt or pavers with the SC will keep your area free from snow build-up and formation of ice. For Use In Concrete, Asphalt and Under Pavers. For Use in Sidewalks, Driveways, Stairs, Ramps, Etc. 37W/SqFt - 50W/SqFt. 3in or 4in Spacing. 20 Foot Cold Lead. Twin Conductor. Flouropolymer Insulation and Rugged PVC Jacked. Emits Zero EMF electromagnetic fields. Single Point Connection. ETL and CSA certified for USA and Canada. Imported to King Specifications. 10-year limited warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hard Start (URSC10)
- DAYTON Fan Motor, HP1/2,460V (GGS_47308)
- ALL-FILTERS 20X20X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20204.12 3PK)
- DAYTON Fusible Link, 165F (2TGJ2)
- KING ELECTRIC Sr Accy Heat Shrink Power Connection Kit (SRK02)
- KING ELECTRIC Sr Accy Cable Aluminum Foil Tape, 2" Wide, 150' Long, 0.0027" Thick (SRK04)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 24 Ft 120V 144W (SRP126-24)
- KING ELECTRIC Sr Accy Heat Shrink Pipe Mount Power Connection Kit (SRK00)
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- KING ELECTRIC Sr Self-Regulating Cable 240V 3W/Ft 500 Ft Reel (SR243-500)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (445259-000)
- King Electric Heating Elements