Shop All Electric Infrared Heaters
King Electric
RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 240V 4500W
Mfr # RK2445-RMT-BLK
Zoro # G205967983
original price:
$728.99
5% off
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Commercial
- Includes Heater, Wall/Ceiling Bracket, Remote Control
- BtuH Output 15355
- Length 60
- Material Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # RK2445-RMT-BLK
- Zoro # G205967983
- UPC # 93319553893
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 60 |
Width | 60 |
Depth | 6.41 |
Height | 12.62 |
Details
Electric Heater Item | Infrared Radiant Heater |
For Use With | Residential/Commercial |
Watts | 4500 |
Includes | Heater, Wall/Ceiling Bracket, Remote Control |
BtuH Output | 15355 |
Heater Voltage | 240 |
Material | Aluminum, Stainless Steel |
Color | Black |
Finish | Powder Coated |
Standards | cETLus |
Amps AC | 18.8 |
Description
SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
4500W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
4500W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6DND6)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- DR INFRARED HEATER Black Carbon Infrared Indoor/Outdoor Patio Heater with Remote control, Wall or Ceiling Mount, 1500W (DR-233)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 5460 BtuH, 277V AC (MM-24A)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- GENERAC Generic 25-4036BI Flo-Thru Double Bend M7 3.0KW 230V Heater Element - 10 in. Immersion with Swoop (25-4036BI)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 240 V (H-90-223-THSS)
- King Electric Electric Heaters & Accessories