Shop All Electric Infrared Heaters
King Electric
RK RADIANT HEATER 24" BLACK, CARBON LAMP 120V 1500W W/ 15A PLUG AND REMOTE
Mfr # RK1215-RMT-PLG-BLK
Zoro # G005967992
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Residential/Commercial
- Watts 1500
- Includes Heater, Wall/Ceiling Bracket, Remote Control
- BtuH Output 5118
- Heater Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # RK1215-RMT-PLG-BLK
- Zoro # G005967992
- UPC # 93319553831
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 24 |
Height | 12.62 |
Width | 24 |
Depth | 6.41 |
Details
Electric Heater Item | Infrared Radiant Heater |
For Use With | Residential/Commercial |
Watts | 1500 |
Includes | Heater, Wall/Ceiling Bracket, Remote Control |
BtuH Output | 5118 |
Heater Voltage | 120 |
Standards | cETLus |
Color | Black |
Material | Aluminum, Stainless Steel |
Amps AC | 12.5 |
Finish | Powder Coated |
Description
SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
This 1500W – 120V model features a 6 foot cord with 15A plug, so setup is a breeze.
1500W: 120V models - Plug-In
With 6 foot cord & 15A grounded plug
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
This 1500W – 120V model features a 6 foot cord with 15A plug, so setup is a breeze.
1500W: 120V models - Plug-In
With 6 foot cord & 15A grounded plug
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 (P145NCA-82C)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, PG9 Pilot Adaptor, Tinnerman Clip (1950-001)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 240V 4500W (RK2445-RMT-BLK)
- FOSTORIA Infrared Quartz Electric Heater (H-90-342-TH)
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- OPTIMUS Heater Infrared Quartz With Remote Control (OP382421)
- King Electric Electric Infrared Heaters