Shop All Heating Cable Accessories
King Electric
Pyro Pipe Trace Control Box 2-50A/3P 600V Max W/Gfep
Mfr # PYROBOX3C TRACE
Zoro # G801819846
Free Shipping & Returns
$4,888.99
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
- Brand King Electric
- MFR # PYROBOX3C TRACE
- Zoro # G801819846
- UPC # 93319423875
- Country of Origin Israel
- Category Heating Cable Accessories
Description
The PyroBox3C Pipe Trace System controls up to 2 Zones, with 2-50A/3P Contactors, 3-Phase 600V Max +1 Zone Aux Controller, 1-30A/2P Contactor, 1-Phase, 300V Max. The unique staggering feature of the PYRO TRACE control keeps pipes from freezing, without the need to upgrade the power supply on site. Use a high demand heating system on a limited power supply by controlling up to 2 different zones. The modular design allows customers to choose the right configuration for the specific property needs. Pipe Trace Controller For Commercial and Residential Use. Up to 2 Zones, with 2-50A Contactors +1 Zone Aux Controller, 1-30A Contactor. Integrated Fault Detector, GFCI non class A. Logical Setting For Installer / Setup & Service. User Friendly Interface - Programming and Adjusting. Enclosure Protection NEMA Type 4. Sequencing option between the zones – Allowing pipe freeze protection area with less available power on site. Energy Efficient Algorithm. Adjustable splitting time between the zones with multi configurations between zones. Adjustable Hold-On-OFF Delay and Manual On. Adjustable Upper and Lower Limit Temperature. Adjust Cycle Time and Setpoints. ETL Certified for USA and Canada.
Documents & Resources
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
- IMPERIAL MFG Elbow Pipe 90Dgre 24Ga 7In Blk (BM0024)
- FOLLETT ICE Gearmotor Relay (PI502742)
- RANCO Single Pressure Control, Low Pressure (o16-624)
- AMERI-VENT Pipe Gas Vent Dbl Wall 4X18In (4E18)
- KING ELECTRIC Git Gutter De-Icing Sensor (GIT-1)
- KING ELECTRIC Roof Drain De-Icing 6 Ray Flat Roof Drain Jig (6RDDJ22)
- KING ELECTRIC Cdp Indoor Deiceing Sensor Control Display (CDP-2)
- RAYCHEM Heating Cable Roof Clip Bracket, PK10 (719257-000)
- ZORO SELECT Roof Clip, PK50 (13R094)
- DR INFRARED HEATER Blue 23 in. x 40 in. Heated Rubber Snow Melting Mat with 10 ft. GFCI Cable (DR-101)
- RAYCHEM Splice and Tee Kit (255063-000)
- King Electric Heating Elements