Shop All Electric Fan Coil Heaters
King Electric
Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging
Mfr # PX2017-ECO-OB-R
Zoro # G301896088
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # PX2017-ECO-OB-R
- Zoro # G301896088
- UPC # 93319326831
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
The PX ECO2S smart heater delivers maximum energy efficiency with automatic 2-stage heating, automatically using the lowest wattage needed to heat the room. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy. With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room’s cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. PX ECO2S includes both summer fan only and timer mode options, as well as a remote control for simple operation and a Display Lock feature for high traffic areas. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. In addition, King’s exclusive Pic-A-Watt selectable wattage element allows customers to select from a range of wattage options, tailoring the heater to a room’s specific heating requirements. Now That’s Smart! Smart ECO2S Energy-Saving Design. 2-Stage Heating: Automatically Uses Lowest Wattage Needed. Includes ECO2S Remote Temperature Sensor, Your ECO2S Heater Knows Exactly Where the Room's Cold Spot is & Works Smarter to Keep the Entire Room Comfortable. Just Place It On a Wall or Shelf & Get the Right Temperature, Right Where You Want It. Hand Held Remote Control & Wall Holder Included. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. Patented Smart Limit Protection. Whisper Quiet Squirrel Cage Blower. Timer & Summer Fan Only Modes. Display Lock Feature For High Traffic Areas. Bedroom "Environment" Feature, Turns Off The Display When Not In Use. Available in (4) New Designer Finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Scanner 1/2" NPT, 12 ft. UV (UV1A12)
- FRIGIDAIRE Capacitor (5304472609)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-25515)
- DAYTON Motor (VE2RDZ2MG)
- KING ELECTRIC Ktw Accy Recessed Black Grill (KTW-RG-B)
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, White (LPWA2045-S-TP-W)
- KING ELECTRIC W Wall Heater 240V 1500-750W White (W2415-W)
- KING ELECTRIC Px ComfortCraft 240V, 1750W, Almondine, Color Packaging (PX2417-AD-R)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, Oiled Bronze (LPW2445T-S2-OB-R)
- KING ELECTRIC Paw Accy Surface Wall Can White (PAWS-W)
- KING ELECTRIC W/Whf Accy Universal Recess Wall Can (UIC)
- King Electric Electric Heaters & Accessories