Shop All Portable Electric Heaters
King Electric
Pump House Heater 240/120V 750/187W Gray
Mfr # U2475
Zoro # G801896441
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # U2475
- Zoro # G801896441
- UPC # 93319126189
- Country of Origin United States
- Category Portable Electric Heaters
Description
The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. Features an Incoloy 840 Supperalloy heating element for superior corrosion resistance. The built-in thermostat turns off when the ambient temperature is safely above freezing. An optional 304 Stainless Steel (Add-SS to the model number) version helps prevent corrosion associated with high moisture locations like pump houses. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both horizontal and vertical (up to 500W max) positions. ETL Listed For Use In Damp Locations. Available In Gray & Stainless Steel (-SS). Meets ASSE-1060 Requirements. Built-in Thermostat with Frost Protection (40° to 90°F). Incoloy 840 Supperalloy, Corrosion Resistant Element. Convection/Radiant Heat. Horizontal or Vertical (up to 500W) Mount.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x25x4 Pleated Air Filter, MERV 13 (90013.042025)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, w/ PSA (SRL12361P)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UD-OB)
- KING ELECTRIC Gh Garage Heater 240V 1Ph 10Kw W/Stat Hi/Low Sw & Bracket (GH2410TB)
- KING ELECTRIC Kp Portable Baseboard Heater 4Ft 120V 1000W White (KP1210)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- KING ELECTRIC Kb Unit Heater 240V 7.5Kw 1-Ph Eco W/Bracket (KB2407-1-B2-ECO)
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- KING ELECTRIC Kb PlatinumX Unit Heater, 240V 5KW 1Ph, 24V Control (KB2405-1-PLTMX)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (HS-1500-TRC)
- King Electric Heaters & Furnaces