Shop All Electric Utility Heaters
King Electric
Pump House Heater 240/120V 500/125W Gray
Mfr # U2450
Zoro # G2690253
Free Shipping & Returns
$416.99
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
- Brand King Electric
- MFR # U2450
- Zoro # G2690253
- UPC # 93319126158
- Country of Origin United States
- Category Electric Utility Heaters
Description
The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. The built-in thermostat turns off when the ambient temperature is safely above freezing. An optional 304 Stainless Steel (Add-SS to the model number) version helps prevent corrosion associated with high moisture locations like pump houses. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both vertically and horizontally positions.
ETL Listed For Use In Damp Locations
Available In Stainless Steel
Meets ASSE-1060 Requirements
Built-in Thermostat With Frost Protection (40° to 90°F)
Stainless Steel Element
Convection/Radiant Heat
Vertical or Horizontal Mount
Proudly Made in USA
1-year warranty
ETL Listed For Use In Damp Locations
Available In Stainless Steel
Meets ASSE-1060 Requirements
Built-in Thermostat With Frost Protection (40° to 90°F)
Stainless Steel Element
Convection/Radiant Heat
Vertical or Horizontal Mount
Proudly Made in USA
1-year warranty
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
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T1)
- SUPCO Tee Fitting, SF9625 (SF9625)
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW (4C902)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W Stainless Steel (U24100-SS)
- KING ELECTRIC Pump House Heater 120V 1000W Stainless Steel (U12100-SS)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W - Gray (U24100)
- KING ELECTRIC Okb Radiant Htr 208V 5000W: Order Grill Item: 64103 For Each Heater Ordered (OKB595E6-208V)
- KING ELECTRIC Pump House Heater 120V 500W Stainless Steel (U1250-SS)
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- DAYTON Cord Set, 30 A (4E170)
- King Electric Electric Heaters & Accessories