Shop All Electric Utility Heaters
King Electric
Pump House Heater 240/120V 1000/250W - Gray
Mfr # U24100
Zoro # G2690378
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # U24100
- Zoro # G2690378
- UPC # 93319126219
- Country of Origin United States
- Category Electric Utility Heaters
Description
The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. The built-in thermostat turns off when the ambient temperature is safely above freezing. An optional 304 Stainless Steel (Add-SS to the model number) version helps prevent corrosion associated with high moisture locations like pump houses. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both vertically and horizontally positions.
ETL Listed For Use In Damp Locations
Available In Stainless Steel
Meets ASSE-1060 Requirements
Built-in Thermostat With Frost Protection (40° to 90°F)
Stainless Steel Element
Convection/Radiant Heat
Vertical or Horizontal Mount
Proudly Made in USA
1-year warranty
ETL Listed For Use In Damp Locations
Available In Stainless Steel
Meets ASSE-1060 Requirements
Built-in Thermostat With Frost Protection (40° to 90°F)
Stainless Steel Element
Convection/Radiant Heat
Vertical or Horizontal Mount
Proudly Made in USA
1-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA Oscillating Ceramic Heater, 1500W - Happy Face (HTR40)
- TRUE AIRE Wall Register 3-Way 10X4 (C103M 10X04)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- KING ELECTRIC Okb Radiant Htr 208V 5000W: Order Grill Item: 64103 For Each Heater Ordered (OKB595E6-208V)
- KING ELECTRIC Pump House Heater 240/120V 500/125W Gray (U2450)
- KING ELECTRIC Pump House Heater 120V 500W Stainless Steel (U1250-SS)
- KING ELECTRIC King Electric Garage Heater with Bracket and Thermostat 240V 5KW 1 PH (GH2405TB)
- KING ELECTRIC Okb Radiant Htr 480V 3000W: Order Grill Item: 64103 For Each Heater Ordered (Part# Okb593C671) (OKB593C6-480V)
- KING ELECTRIC Pump House Heater 120V 1000W Stainless Steel (U12100-SS)
- TPI 4kW Electric Utility Heater, 1-Phase, 240/208V (HF5840TC)
- King Electric Heaters & Furnaces