Shop All Portable Commercial Oil Heaters
King Electric
Pkb Platinum Portable Unit Heater 480V 10Kw 3-Ph
Mfr # PKB4810-3-P
Zoro # G2827331
product price: $3,227.99
/ea
Free Shipping & Returns
$3,227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # PKB4810-3-P
- Zoro # G2827331
- UPC # 93319403471
- Country of Origin United States
- Category Portable Commercial Oil Heaters
Description
King’s PKB Platinum Electronic Portable Utility Heaters are the most full-featured utility heaters on the market, with in-built Platinum electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the PKB Platinum has you covered. Constructed to hold up to the rigorous demands of a jobsite or industrial facility. It is the best heat source to assist in dry-out applications where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB Platinum the best solution for temporary large capacity heating applications. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life.
Platinum Electronic Temperature Controller
Large LED Display
Remote Control Included
Fan Only & Timer Modes
Patented Smart Limit Protection®
Adjustable Louvers
Unit Bearing Motor
Spiral Finned Heat Elements
6ft. SO Cord (no plug)
Heavy Duty 16 Gauge Wheel Base
Non-Mercury Tip Over Switch
Proudly Made In USA
2-Year Warranty
Platinum Electronic Temperature Controller
Large LED Display
Remote Control Included
Fan Only & Timer Modes
Patented Smart Limit Protection®
Adjustable Louvers
Unit Bearing Motor
Spiral Finned Heat Elements
6ft. SO Cord (no plug)
Heavy Duty 16 Gauge Wheel Base
Non-Mercury Tip Over Switch
Proudly Made In USA
2-Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- AAON VCMX Expansion Module (ASM01650)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- ROBERTSHAW Gas Valve, NG/LP, 24V, 3.5 in wc, Standard Opening, 0.45 A (720-079)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- DEWALT Kerosene Heater 175Kbtu (F340772)
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- DYNA-GLO Kerosene Forced Air Heater, 70,000 BtuH, 1,750 sq ft Heat Area (SF70DGD)
- DAYTON Oil Fired Torpedo Heater, 650,000 BtuH, 3,600 cfm, 40 gal (4XA50)
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH135HD)
- MASTER Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm (MH-80T-KFA)
- King Electric Heaters & Furnaces