Shop All Portable Electric Heaters
King Electric
PKB-DT Ductable Portable Unit Heater 240V 7.5Kw 1-Ph
Mfr # PKB2407-1-T-DT-FM
Zoro # G401770202
Free Shipping & Returns
$4,286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # PKB2407-1-T-DT-FM
- Zoro # G401770202
- UPC # 93319327425
- Country of Origin United States
- Category Portable Electric Heaters
Description
King’s PKB-DT ductable portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. These portable heaters can be ducted, to direct the heated air to required areas and are ideal for construction sites, warehouse and warehouse space heating, agriculture, events and military applications. It is the best heat source to assist in dry-out applications where dry electric heat is preferred over propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-DT the best solution for temporary large capacity heating applications. Duct Transition Collar. High Mass Steel Fin Heat Exchanger. Built-in Thermostat (40°-100°F). Top Spring-Loaded Retractable Carrying Handles. 4 Heavy-Duty Rubber Feet. Long Life Unit Bearing Motor. Fan Only Switch. Patented Smart Limit Protection®. 6ft. SO Cord (no plug). Durable 20-Gauge Steel Enclosure. Non-Mercury Tip Over Switch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- KING ELECTRIC Gh Garage Heater 240V 1Ph 5Kw W/Stat & Bracket (GH2405TB)
- KING ELECTRIC Gh Garage Heater 240V 1Ph 10Kw W/Stat Hi/Low Sw & Bracket (GH2410TB)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2405-1-ECO2S-PLUS)
- KING ELECTRIC Kbp Unit Heater 240V 5700W (KBP2406)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 12Kw 1Ph, W/ Fuse Block, 24V Control, W/ Remote Sensor (KB2412-1-ECO2S-PLUS-FB)
- PERFECT AIRE ELE PARABOLIC HTR (1PHCF14)
- King Electric Portable Electric Heaters