Shop All Portable Electric Heaters
King Electric
PKB-DT Ductable Portable Unit Heater 240V 5Kw 1-Ph
Mfr # PKB2405-1-T-DT-FM
Zoro # G701770230
product price: $3,557.99
/ea
Free Shipping & Returns
$3,557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # PKB2405-1-T-DT-FM
- Zoro # G701770230
- UPC # 93319327401
- Country of Origin United States
- Category Portable Electric Heaters
Description
King’s PKB-DT ductable portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. These portable heaters can be ducted, to direct the heated air to required areas and are ideal for construction sites, warehouse and warehouse space heating, agriculture, events and military applications. It is the best heat source to assist in dry-out applications where dry electric heat is preferred over propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-DT the best solution for temporary large capacity heating applications. Duct Transition Collar. High Mass Steel Fin Heat Exchanger. Built-in Thermostat (40°-100°F). Top Spring-Loaded Retractable Carrying Handles. 4 Heavy-Duty Rubber Feet. Long Life Unit Bearing Motor. Fan Only Switch. Patented Smart Limit Protection®. 6ft. SO Cord (no plug). Durable 20-Gauge Steel Enclosure. Non-Mercury Tip Over Switch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Motor, 1/3 HP, 1750 rpm, 1 Phase (169226)
- CADET Electric Baseboard Heater Thermostat, 1 Poles, White, Powder Coated White Paint, 120/208/240V (BTF1W)
- CARRIER Fan Blade 4, 26" dia., 1/2" Bore, CW (LA680546)
- US DUCT US Duct Clamp, 6" Diameter, Stainless Steel (RCL06.B)
- KING ELECTRIC Kb PlatinumX Unit Heater, 240V 5KW 1Ph, 24V Control (KB2405-1-PLTMX)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- KING ELECTRIC Kbp Unit Heater 240V 5700W 1-3 Ph (KBP2406-3MP)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- KING ELECTRIC Kb Unit Heater 240V 7.5Kw 1-Ph Eco W/Bracket (KB2407-1-B2-ECO)
- KING ELECTRIC Kp Portable Baseboard Heater 5Ft 120V 750/1500W 2-Stage Eco White (KP1215-ECO)
- LASKO HV Utility Fan, 4905LASKO (4905)
- King Electric Heaters & Furnaces