Shop All Portable Electric Heaters
King Electric
PKB-DT Ductable Portable Unit Heater 208V 10Kw 1-Ph
Mfr # PKB2410-1-T-DT-FM
Zoro # G601770194
Free Shipping & Returns
$4,953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # PKB2410-1-T-DT-FM
- Zoro # G601770194
- UPC # 93319327449
- Country of Origin United States
- Category Portable Electric Heaters
Description
King’s PKB-DT ductable portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. These portable heaters can be ducted, to direct the heated air to required areas and are ideal for construction sites, warehouse and warehouse space heating, agriculture, events and military applications. It is the best heat source to assist in dry-out applications where dry electric heat is preferred over propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-DT the best solution for temporary large capacity heating applications. Duct Transition Collar. High Mass Steel Fin Heat Exchanger. Built-in Thermostat (40°-100°F). Top Spring-Loaded Retractable Carrying Handles. 4 Heavy-Duty Rubber Feet. Long Life Unit Bearing Motor. Fan Only Switch. Patented Smart Limit Protection®. 6ft. SO Cord (no plug). Durable 20-Gauge Steel Enclosure. Non-Mercury Tip Over Switch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare Nut, Brass (A 05051)
- SIEMENS Contactor, 120V, 3 Pole (3RT2027-1AK60)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- FASCO Galvanized Steel Blower Wheel - 4-1/4in Diameter 1/4in Bore (1514298)
- KING ELECTRIC Kb Unit Heater 240V 5Kw 1-Ph Eco W/Bracket (KB2405-1-B2-ECO)
- KING ELECTRIC Kb PlatinumX Unit Heater, 240V 5KW 1Ph, 24V Control (KB2405-1-PLTMX)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- KING ELECTRIC Kbp Unit Heater 480V 6000W 1-3 Ph W/24V Ctrl (KBP4806-3MP)
- KING ELECTRIC Kb Unit Heater 240V 12.5Kw 1-Ph Eco W/Bracket (KB2412-1-B2-ECO)
- KING ELECTRIC Kb Unit Heater 240V 10Kw 1-Ph Eco W/Bracket (KB2410-1-B2-ECO)
- BROAN-NUTONE Broan-Nutone 112 1500W 240V AC & 750-1500W 120V AC Kickspace Heater with Built-In Thermostat; White (112)
- King Electric Electric Heaters & Accessories