Shop All Low Voltage Thermostats
King Electric
Oj Microline Wifi Touch Stat 15A, 5Ma 120/208/240V Gfci
Mfr # UWG4-4999
Zoro # G301827778
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # UWG4-4999
- Zoro # G301827778
- UPC # 93319424766
- Country of Origin China
- Category Low Voltage Thermostats
Description
Sleek & intuitive touchscreen thermostat designed for easy installation! This thermostat is WiFi enabled for remote access to system controls using an iPhone or Android app or web browser and also features: 7-day programming capability Equipped with easy-to-use interactive 3.5′′ color touchscreen Dual Voltage: 120/240V 6 programming periods per day Generates QR code for quick access to system settings Energy use is tracked & saved to your PC in a few simple steps Universally compatible with new and existing 10 or 12k sensor wires 5 mA built-in GFCI. WiFi enabled for remote programming and control. 120, 208, 240 volt, 15 amps. GFCI 5 Milliamp. Range: 40F to 86F (5C to 30C). Brilliant 3.5" color screen with responsive touch control. 7-day schedule makes it simple to program floor heating times to suit your lifestyle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH 1/15HP 460V 1500RPM Fan Motor (810F050B51C)
- MORTON SALT 25LB CleanProt Pellet (F124990000G)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 in W, 11 in L (BGG06C)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- KING ELECTRIC Thermostat Programmable Floor Heat Gfci 120/208/2440V 15Am (UDG-4999)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- KING ELECTRIC Thermostat, Hoot Wifi DP 120/208/240V 16A Black (K902-B)
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- GOOGLE NEST Nest Thermostat Pro US Black (GA02180-US)
- King Electric Low Voltage Thermostats