Shop All Electric Fan Coil Heaters
King Electric
Lpwa Lg Architectural Wall Heater 120V 2750W W/Surface Can, Tp Stat, White
Mfr # LPWA1227-S-TP-W
Zoro # G201895990
Free Shipping & Returns
$1,442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # LPWA1227-S-TP-W
- Zoro # G201895990
- UPC # 93319205587
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
Entryways, corridors and all public areas are best heated with the LPWA Series. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Architectural Design. The Original Pic-A-Watt Elements. Multiple Wattage Options, To Tailor To a Room’s Specific Heating Requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. Extruded Aluminum Grill. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Available in Silver, Black, Bronze and White Finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638328)
- COLUMBUS ELECTRIC 4.5"H 2.3"W 2.3"D Plsc Lne Volt Thrmstat (D2022H10BC)
- DAYTON Exhaust Fan, 10", 752 cfm, 115V, 1 Phase (10D953)
- IEC 15HP, 277V FAN COIL MOTOR (E020-70021547)
- KING ELECTRIC Paw Accy Oversized Grill 13"H X 13-1/2"W White (PAWOG-A-W)
- KING ELECTRIC Px ComfortCraft 240V, 1750W, Oiled Bronze, Color Packaging (PX2417-OB-R)
- KING ELECTRIC W/Whf Accy Universal Recess Wall Can (UIC)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Satin Nickel, Color Packaging (PX1215-SN-R)
- KING ELECTRIC Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging (PX2017-ECO-OB-R)
- KING ELECTRIC W Wall Heater 240V 1000-500W White (W2410-W)
- KING ELECTRIC Sl Surface Mounted Wall Heater 120V 1500W White (SL1215-W)
- King Electric Electric Heaters & Accessories