Shop All Electric Fan Coil Heaters
King Electric
Lpwa Lg Arch 277V 4000W W/Surface Can, Tp Stat, White
Mfr # LPWA2740-S-TP-W
Zoro # G401896148
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
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
- Brand King Electric
- MFR # LPWA2740-S-TP-W
- Zoro # G401896148
- UPC # 93319330197
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
Entryways, corridors and all public areas are best heated with the LPWA Series. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Architectural Design. The Original Pic-A-Watt Elements. Multiple Wattage Options, To Tailor To a Room’s Specific Heating Requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. Extruded Aluminum Grill. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Available in Silver, Black, Bronze and White Finishes.
Documents & Resources
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
- ICM CONTROLS 104B 20 Amp, 1000 Seconds (ICM104B)
- LENNOX Blower Assembly (74W55)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FA14X30_4)
- KING ELECTRIC W Accy Grill White (WG-W)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Oiled Bronze, Color Packaging (PX1215-OB-R)
- KING ELECTRIC Px Comfortcraft Wall Heater 240V, 1750W, White Dove (PX2417-WD-R)
- KING ELECTRIC W Wall Heater 240V 2000-1000W Interior & Grill White (W2420-I-W)
- KING ELECTRIC Efw Multiwatt Lg Wall Heater Interior And Wall Can Only 208V 4000W (EFW2040-MW-HRC)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, White Dove (LPW2445T-S2-WD-R)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, Oiled Bronze (LPW2445T-S2-OB-R)
- King Electric Electric Fan Coil Heaters