Shop All Electric Fan Coil Heaters
King Electric
Lpwa Lg Arch 240V 4500W W/Surface Can, Tp Stat, Silver
Mfr # LPWA2445-S-TP-G
Zoro # G301896590
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
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
- Brand King Electric
- MFR # LPWA2445-S-TP-G
- Zoro # G301896590
- UPC # 93319184530
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
Entryways, corridors and all public areas are best heated with the LPWA Series. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Architectural Design. The Original Pic-A-Watt Elements. Multiple Wattage Options, To Tailor To a Room’s Specific Heating Requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. Extruded Aluminum Grill. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Available in Silver, Black, Bronze and White Finishes.
Documents & Resources
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
- ODORSTOP OdorStop Ozone Generator with 2 Ozone Plates (OS2500)
- REZNOR 82414 Eco Device #Grap0200152C (82414)
- ACCUMULAIR Pleated Air Filter, 10" x 14" x 1", 4 Pack (FB10X14A_4)
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- KING ELECTRIC Lpw Eco2S, 120V 2750W, Interior & Recessed Wall Can (LPW1227-ECO-HRC)
- KING ELECTRIC Px ComfortCraft 240V, 1750W, Almondine, Color Packaging (PX2417-AD-R)
- KING ELECTRIC Paw Wall Heater 120V 1500W Interior & Grill White (PAW1215I-W)
- KING ELECTRIC Paw Wall Heater 208V 2250W White (PAW2022-W)
- KING ELECTRIC Whf Wall Heater 240V 1500-750W White (WHF2415-W)
- KING ELECTRIC Lpw Series 2, 208V 4500W, Interior & Recessed Wall Can (LPW2045T-S2-HRC)
- KING ELECTRIC W Wall Heater 120V 1500-750W W/Sp Stat White (W1215-T-W)
- King Electric Heaters & Furnaces