Shop All Electric Fan Coil Heaters
King Electric
Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove
Mfr # LPW2740T-S2-WD-R
Zoro # G2827718
product price: $804.99
/ea
Free Shipping & Returns
$804.99
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
- Brand King Electric
- MFR # LPW2740T-S2-WD-R
- Zoro # G2827718
- UPC # 93319326459
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.
Modern Design That Redefines Comfort
Multiple wattage options, to tailor to a room’s specific heating requirements
Patented Smart Limit Protection®
Long Life Unit Bearing Motor
Selector Switch: Fan/Heat/Off
Available in New Designer Finishes
Proudly made in the USA
5-year warranty
Modern Design That Redefines Comfort
Multiple wattage options, to tailor to a room’s specific heating requirements
Patented Smart Limit Protection®
Long Life Unit Bearing Motor
Selector Switch: Fan/Heat/Off
Available in New Designer Finishes
Proudly made in the USA
5-year warranty
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
- B & K Tru Aire 20 in. H X 30 in. W 1-Way Powder Coat White Steel Return Air Filter Grille (C29020X30)
- WHITE-RODGERS 767A-380 Hot Surface Mini (767A-380)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- KING ELECTRIC Px Eco2S, Grill, Satin Nickel (PXG-ECO-SN)
- KING ELECTRIC Paw Wall Heater 120V 1500W White (PAW1215-W)
- KING ELECTRIC W Wall Heater 120V 1000-500W W/Sp Stat White (W1210-T-W)
- KING ELECTRIC W Accy Surface Wall Can Black (WSC-B)
- KING ELECTRIC Lpw Series 2, 208V 4500W, Interior & Recessed Wall Can (LPW2045T-S2-HRC)
- KING ELECTRIC W Wall Heater 120V 1500-750W W/Sp Stat White (W1215-T-W)
- KING ELECTRIC Px, Wall Can (PXIC)
- King Electric Heaters & Furnaces