Shop All Electric Fan Coil Heaters
King Electric
Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, White Dove
Mfr # LPW2445T-S2-WD-R
Zoro # G2827191
product price: $711.99
/ea
Free Shipping & Returns
$711.99
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
- Brand King Electric
- MFR # LPW2445T-S2-WD-R
- Zoro # G2827191
- UPC # 93319326343
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.
Modern Design That Redefines Comfort
Multiple wattage options, to tailor to a room’s specific heating requirements
Patented Smart Limit Protection®
Long Life Unit Bearing Motor
Selector Switch: Fan/Heat/Off
Available in New Designer Finishes
Proudly made in the USA
5-year warranty
Modern Design That Redefines Comfort
Multiple wattage options, to tailor to a room’s specific heating requirements
Patented Smart Limit Protection®
Long Life Unit Bearing Motor
Selector Switch: Fan/Heat/Off
Available in New Designer Finishes
Proudly made in the USA
5-year warranty
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
- ZORO SELECT Limit Rollout, Manual Reset, Opens 350 (6UED1)
- 3M CUNO Water Filter Cartridge Hf40 (5613303)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- KING ELECTRIC Paw Accy Grill Almond (PAWG-A)
- KING ELECTRIC W Wall Heater 240V 1500-750W White (W2415-W)
- KING ELECTRIC Lpwa Lg Arch 277V 4000W W/Tp Stat, White (LPWA2740-TP-W)
- KING ELECTRIC Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging (PX2017-ECO-OB-R)
- KING ELECTRIC Px, Rough In Plate, 10 Per Box, 2 Pcs Equals 1 Trim Ring (PX-RP)
- KING ELECTRIC W Wall Heater 120V 1000-500W W/Sp Stat White (W1210-T-W)
- KING ELECTRIC Lpw Series 2 / Eco2S, Surface Mount Frame, White Dove (LPWSMF-WD)
- King Electric Electric Heaters & Accessories