Shop All Electric Fan Coil Heaters
King Electric
Lpw Series 2 Comfortcraft Wall Heater, 208V 4500W, White Dove
Mfr # LPW2045T-S2-WD-R
Zoro # G2828354
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # LPW2045T-S2-WD-R
- Zoro # G2828354
- UPC # 93319326336
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.
Modern Design That Redefines Comfort
Multiple wattage options, to tailor to a room’s specific heating requirements
Patented Smart Limit Protection®
Long Life Unit Bearing Motor
Selector Switch: Fan/Heat/Off
Available in New Designer Finishes
Proudly made in the USA
5-year warranty
Modern Design That Redefines Comfort
Multiple wattage options, to tailor to a room’s specific heating requirements
Patented Smart Limit Protection®
Long Life Unit Bearing Motor
Selector Switch: Fan/Heat/Off
Available in New Designer Finishes
Proudly made in the USA
5-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, N/O, On/Off, 120V (AG23B020)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- RHEEM As-58386-92 Sheath Heater (AS-58386-9)
- FIBERTHERMICS Heating Cables, 24VDC, 8 ft. Length, 1 A Automatically Adjust Heat Output, Cable Only (IT0803-24)
- KING ELECTRIC W Wall Heater 240V 1200-600W White (W2412-W)
- KING ELECTRIC Px ComfortCraft 240V, 1750W, Satin Nickel, Color Packaging (PX2417-SN-R)
- KING ELECTRIC Efw Multiwatt Large Wall Heater 240V 4000W White W/Sp Stat White (EFW2440-MW-T-W)
- KING ELECTRIC W Accy Grill White (WG-W)
- KING ELECTRIC W Wall Heater 240V 1500-750W Interior & Grill White (W2415-I-W)
- KING ELECTRIC Paw Accy Surface Wall Can White (PAWS-W)
- KING ELECTRIC Paw Wall Heater 208V 2250W Interior & Grill White (PAW2022I-W)
- King Electric Electric Fan Coil Heaters