Shop All Electric Wall Heater Accessories
King Electric
King Pic-A-Watt Wall Heater Interior And Grill, 2250W Max, 240V, Compact, White
Mfr # PAW2422I-W
Zoro # G008422351
original price:
$466.99
5% off
new price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # PAW2422I-W
- Zoro # G008422351
- UPC # 93319005101
- Country of Origin United States
- Category Electric Wall Heater Accessories
Description
King pic-a-watt wall heater interior and grill paw2422i-w, 2250w max, 240v, compact, white compact king pic-a-watt wall heater is made of steel for long lasting durability. Includes heater interior and grille only. Wall can not included. Unique design with low mounting height allows for ease of use. User selects appropriate electric wattage for individual application by disconnecting color-coded terminals. Squirrel cage blower allows whisper quiet operation. Grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Purchase with pawic for recess mounting or paws for surface mounting. Ideal for primary heating system in apartments, homes and as supplemental heat in residential and commercial hvac applications. Culus listed. Color is white. 1 year limited warranty. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (4PU48C)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- WATTS 2-M2 Washing Machine Shut Off (2-M2)
- PACKARD Run Capacitor (TRC65)
- KING ELECTRIC Wall Heater Accy Dp Thermostat Kit Almond (TKIT-2A)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 2000W, 240V, WHT (W2420-T-W)
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- DAYTON Mounting Frame, Semi Recessed 1 In, Bronze (2HAD3)
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- King Electric Electric Heater Accessories