Shop All Electric Wall Heater Accessories
King Electric
King Forced Air Wall Heater With Built-In Single Pole Thermostat, 2000W, 240V, WHT
Mfr # W2420-T-W
Zoro # G608422195
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # W2420-T-W
- Zoro # G608422195
- UPC # 93319127315
- Country of Origin United States
- Category Electric Wall Heater Accessories
Description
King forced air wall heater with built-in single pole thermostat w2420-t-w, 2000w, 240v, wht king wall heater with built-in single pole thermostat is made of steel for long lasting durability. Quiet fan heater includes heater interior, grille, wall housing and built-in single pole thermostat. Provides electric wattage range up to 2,000. Built-in thermostat displays degrees on label to clearly set desired temperature. Unique design with low mounting height allows for ease of use. Grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Includes a dual safety device for added protection. Ideal for residential and commercial hvac applications especially heating large areas needing quick recovery like family rooms or entry ways. Culus listed. Color is white. 2 year limited warranty. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- TJERNLUND PRODUCTS Timer Relay (950-1067)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- KING ELECTRIC King Pic-A-Watt Wall Heater Interior And Grill, 2250W Max, 240V, Compact, White (PAW2422I-W)
- KING ELECTRIC Wall Heater Accy Dp Thermostat Kit Almond (TKIT-2A)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- PLEASANT HEARTH Fireplace Shovel (613)
- OPEN HEARTH Black Cast Iron Fireplace Grate (15430)
- EMBASSY INDUSTRIES Embassy HAV-88-3 Compact Hydronic KickSpace Heater (5612549882)
- King Electric Electric Heater Accessories